Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3E6A-S
- Zoro # G422441938
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Application
Tubing Systems
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees C
Fitting Side 2 Tube Outer Diameter
1 in
Connector Type
Union
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E6A-S
- Zoro #
- G422441938
- UPC #
- -
- Country of Origin
- Japan
- Application
- Tubing Systems
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Connector Type
- Union
- Operating Pressure - Maximum
- 0.7 MPa
- Series
- LQ3
- Operating Temperature - Maximum
- 150 Degrees C
- Compatible Tube Material
- PFA
- Standards
- RoHS_6, RoHS_10
- Item
- High Purity Fitting
- System of Measurement
- Imperial
- Fitting Material
- PFA
- Fitting Shape
- Space Saving Elbow
- Fitting Side 2 Connection Type
- Compression
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Center-to-End 2 Length
- 80 in
- Hex Size
- 41 in
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Center-to-End 1 Length
- 78 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.