High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ1H3C-MN
- Zoro # G922441018
product price:Â
$
32.19
/ea
Key Features
Fitting Material
PFA
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Standards
RoHS_6, RoHS_10
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ1H3C-MN
- Zoro #
- G922441018
- UPC #
- -
- Country of Origin
- Japan
- Fitting Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Connector Type
- Adapter
- Standards
- RoHS_6, RoHS_10
- Fitting Shape
- Straight
- Application
- Tubing Systems
- Fitting Side 1 Connection Type
- NPT
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Temperature - Maximum
- 200 Degrees C
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Operating Pressure - Maximum
- 1 MPa
- Series
- LQ1
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Hex Size
- 17 in
- Fitting Side 1 Pipe Size
- 3/8 in
- Overall Length
- 42 1/2 in
- Wire Rope Length
- 42 1/2 in
- Length
- 42 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 42 1/2 in, Series LQ1, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.