Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H3C-M
- Zoro # G822441361
product price:Â
$
27.99
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 1
3/8 in
Connector Type
Adapter
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H3C-M
- Zoro #
- G822441361
- UPC #
- -
- Country of Origin
- Japan
- Item
- High Purity Fitting
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- Compression
- Fitting Material
- PFA
- Fitting Shape
- Straight
- System of Measurement
- Imperial
- Operating Temperature - Maximum
- 150 Degrees C
- Application
- Tubing Systems
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Pressure - Maximum
- 1 MPa
- Standards
- RoHS_6, RoHS_10
- Fitting Side 1 Connection Type
- RC
- Series
- LQ3
- Compatible Tube Material
- PFA
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Thread Size 1
- 3/8 in
- Fitting Side 1 Pipe Size
- 3/8 in
- Overall Length
- 55 in
- Hex Size
- 21 in
- Wire Rope Length
- 55 in
- Length
- 55 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 55 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.