Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3U7A
- Zoro # G722441614
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
150 Degrees C
Fitting Side 2 Connection Type
Compression
Application
Tubing Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U7A
- Zoro #
- G722441614
- UPC #
- -
- Country of Origin
- Japan
- Fitting Shape
- Straight
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 2 Connection Type
- Compression
- Application
- Tubing Systems
- Item
- High Purity Fitting
- System of Measurement
- Imperial
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 1 Connection Type
- Compression
- Fitting Material
- PFA
- Compatible Tube Material
- PFA
- Series
- LQ3
- Connector Type
- Union
- Standards
- RoHS_6, RoHS_10
Dimensions
- Hex Size
- 50 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Overall Length
- 142 in
- Wire Rope Length
- 142 in
- Length
- 142 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 142 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.