High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3U4A-R2
- Zoro # G722441935
product price:Â
$
35.89
/ea
Key Features
Fitting Shape
Straight
Operating Temperature - Maximum
150 Degrees C
Standards
RoHS_6, RoHS_10
Application
Tubing Systems
Fitting Side 1 Tube Outer Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U4A-R2
- Zoro #
- G722441935
- UPC #
- -
- Country of Origin
- Japan
- Fitting Shape
- Straight
- Operating Temperature - Maximum
- 150 Degrees C
- Standards
- RoHS_6, RoHS_10
- Application
- Tubing Systems
- Operating Pressure - Maximum
- 0.7 MPa
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- Compression
- Series
- LQ3
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Material
- PFA
- Compatible Tube Material
- PFA
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Overall Length
- 72 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Hex Size
- 24 in
- Wire Rope Length
- 72 1/2 in
- Length
- 72 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 72 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.