Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Reed 2 Wire Band, 24VDC, LED, L 3m

  • Mfr # D-C73CL

  • Zoro # G1276163


product price: $25.99
/ea

Key Features

Switching Voltage
24 V DC
Switching Current
5 to 40 mA
Display
LED
Enclosure Type
IP67
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-C73CL
Zoro #
G1276163
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Inline Reed Auto Switch
Switching Voltage
24 V DC
Switching Current
5 to 40 mA
Display
LED
Enclosure Type
IP67
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Type
Inline Reed Auto Switch
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1.2 ms
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant

Description

Inline Reed Auto Switch, Inline Reed Auto Switch, Switching Current 5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.