INTERFACE REG, W/ PSI GAUGE
Mfr # SV3000-N0-P
Zoro # G015271638
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M4
Operating Pressure - Maximum
0.5 MPa
Regulating Port Type
P Port
Pressure Units Displayed
psi
Product Type
Regulator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV3000-N0-P
Zoro #
G015271638
UPC #
-
Country of Origin
Japan
Dimensions
Thread Size
M4
Details
Item
Regulator
Operating Pressure - Maximum
0.5 MPa
Regulating Port Type
P Port
Pressure Units Displayed
psi
Product Type
Regulator
Description
INTERFACE REG, W/ PSI GAUGE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.