Shop All Push On Hose Fittings
Smc
Male Adapter, 1/2 in., TubexMNPT
Mfr # KQ2H13-37AS
Zoro # G5048933
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Pipe Size 1/2 in
Product Information
- Brand Smc
- MFR # KQ2H13-37AS
- Zoro # G5048933
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Hex Size | 7/8 in |
Overall Length | 28 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- PNEUMADYNE Manifold, Metal, NPT, 2-3/4 In. L (M30-375-2)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-MF-D (GRLA-1/8-QS-8-MF-D)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP34X7/8;BRO (1VP34X7/8)
- SMC Extended Male Elbow, 6mm, Thread x Tube (KQ2W06-01AS)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-12A)
- SMC Tube Cap, 6mm, Tube (KQ2C06-00A)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- SMC Male Branch Tee, 1/8 in., TubexMNPT (KQ2T01-34AS)
- SMC Plug, Tube 12mm, PBT (KQ2P-12)
- FESTO Push-In Fitting QS-G1/2-16 (QS-G1/2-16)
- Smc Hose Fittings