Shop All Permanent Split Capacitor Blower Motors
Century
Condenser Fan Motor, 1/8 HP, 1000 RPM
Mfr # 799
Zoro # G1880374
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shafts 1
- Phase Single
- Max. Ambient Temp. 40 Degrees C
- Application Unilux
- Standards CSA Certified, UL Recognized
Product Information
- Brand Century
- MFR # 799
- Zoro # G1880374
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 2 3/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 5 1/16 in |
Body Dia. | 5 in |
Overall Length | 7 1/2 in |
Bolt Circle Dia. | 9 in, 10 3/16 in |
Shaft Dia. | 1/2 in |
Stud Size | #8-32 |
Details
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10, 1/15, 1/20, 1/30, 1/8 HP, Nameplate RPM 1,000, No. of Speeds 5, Voltage 115V AC, Full Load Amps 2.6 A, 42 Frame, OEM Replacement Brand Unilux, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (40)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 1.3 RPM Nameplate RPM, 90V DC Voltage (2H594)
- CENTURY Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO (C047A)
- CENTURY Motor, PSC, 1/3 HP, 1625 RPM, 115V, 48Y, OAO (FDL1034)
- CENTURY Motor, PSC, 1/4 HP, 1100,115/230V, 48Z, TEAO (C045A)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, Open (FDL6002A)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (DL1056)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- Century Permanent Split Capacitor Blower Motors