Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 6mm, TubexMale BSPT
Mfr # KQ2L06-01AS
Zoro # G5049125
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Color White
Product Information
- Brand Smc
- MFR # KQ2L06-01AS
- Zoro # G5049125
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 10 mm |
Tube Size | 6mm |
Overall Length | 17 5/16 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/8 in |
Details
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pl30 Maintenance Kit (1WG56)
- NATIONAL Small Bore Metric Seals, 35X55X7-R2LS32-S (35X55X7-R2LS32-S)
- COILHOSE PNEUMATICS Reducer Bushing 1/4" MPT x 1/8" FPT (CO B20402)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-12A)
- SMC Union Tee, 5/32 in., TubexTube (KQ2T03-00A)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E07-00)
- SMC 1/4" Plug-In Elbow, 90 Deg, TubexPlug-In (KQ2L07-99A)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- Smc Hose Fittings