MechanicalRodlessCylinder, Basic, 32mmBore
- Mfr # MY1B32-400Z
- Zoro # G624894389
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
60 Degrees C
Bore Diameter
32 mm
Magnetic Piston
Non-Magnetic Piston
Piston Material Finish
Chromate Coated
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B32-400Z
- Zoro #
- G624894389
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechanicalRodlessCylinder,Basic,32mmBore,400mmStroke
- Maximum Operating Temperature
- 60 Degrees C
- Magnetic Piston
- Non-Magnetic Piston
- Piston Material Finish
- Chromate Coated
- Body Material
- Aluminum
- Maximum Operating Pressure
- 0.8 MPa
- Piston Material
- Aluminum
- Minimum Operating Pressure
- 0.15 MPa
- Air Inlet Type
- RC
- Body Material Finish
- Anodized
- Auto Switch Type
- None
- Cylinder Type
- Rodless
- Weight
- 5.14 lb
- For Fluid Type
- Air
- Standards
- RoHS Compliant
- Minimum Operating Temperature
- 5 Degrees C
- System of Measurement
- Metric
- Cushion Type
- Air Cushion
- Series
- MY1B-*Z
Dimensions
- Bore Diameter
- 32 mm
- Stroke Length
- 400 mm
- Lead Wire Length
- 0.5 m
Description
MechanicalRodlessCylinder,Basic,32mmBore,400mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 400 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.