Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROCESS PUMP, Stainless Steel, PTFE

  • Mfr # PA3210-N03-N

  • Zoro # G016332673


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Valve Material
PTFE
Valve Type
Check
Air Consumption (Maximum)
200 lpm
Air Intake Connection Size
3/8 in
Air Intake Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3210-N03-N
Zoro #
G016332673
UPC #
-
Country of Origin
Japan

Dimensions

Air Intake Connection Size
3/8 in
Overall Height
130 mm
Overall Width
100 mm
Media Intake Connection Size
3/8 in
Media Discharge Connection Size
3/8 in
Overall Length
115 mm

Details

Item
Process Pump
Valve Material
PTFE
Valve Type
Check
Air Consumption (Maximum)
200 lpm
Air Intake Connection Type
NPT
Diaphragm Material
PTFE
Media Temperature (Maximum)
60 Degrees C
Media Temperature (Minimum)
0 Degrees C
Operating Pressure (Maximum)
0.7 MPa
Standards
RoHS
Flow Rate (Maximum)
20 lpm
Media Intake Connection Type
NPT
Duty Cycle
Continuous
Media Discharge Connection Type
NPT
Air Intake Pressure (Maximum)
0.7 MPa
Priming
Self-Priming
Series
PA
Viscosity (Maximum)
1,000 cps
Wetted Housing Material
Stainless Steel

Description

Process Pump, Air Consumption (Maximum) 200 lpm, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Diaphragm Material PTFE, Flow Rate (Maximum) 20 lpm, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPT, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Temperature (Maximum) 60 Degrees C, Operating Pressure (Maximum) 0.7 MPa, Priming Self-Priming, Valve Material PTFE, Viscosity (Maximum) 1,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.