Push-Fit Elbow, Elbow
Mfr # KRL08-02S
Zoro # G116330050
product price: $3.99
/eaSold in multiples of 10 for $39.90
Key Features
Fitting Material
Polybutylene
Standards
RoHS
Color
Black
System of Measurement
Metric
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRL08-02S
Zoro #
G116330050
UPC #
-
Country of Origin
Singapore
Dimensions
Center-to-End 2 Length
28 1/2 mm
Fitting Thread Size
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm
Center-to-End 1 Length
23 mm
Details
Fitting Material
Polybutylene
Standards
RoHS
Color
Black
System of Measurement
Metric
Application
Vacuum
Item
Fitting, Male Elbow
Material Grade
C3604
For Media Type
Potable Water
Compatible Tube Material
Nylon, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Collet
Operating Pressure - Maximum
1 MPa
Resistance Properties
Flame-Resistant
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Shape
Elbow
Series
KR
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 15 1/2 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.