Push-Fit Fitting, Straight
Mfr # KQ2R23-04A
Zoro # G816330107
product price: $2.15
/eaSold in multiples of 10 for $21.50
Key Features
Standards
RoHS
Overall Length
28 19/32 mm
Fitting Material
Polybutylene
System of Measurement
Metric
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQ2R23-04A
Zoro #
G816330107
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
28 19/32 mm
Fitting Side 1 Tube Outer Diameter
3 3/16 mm
Center-to-End 1 Length
15 5/16 mm
Details
Item
Fitting, Plug-In Reducer
Standards
RoHS
Fitting Material
Polybutylene
System of Measurement
Metric
Application
Vacuum
Operating Temperature - Minimum
23 Degrees F
Connector Type
Reducer
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Release Type
Collet
Operating Temperature - Maximum
140 Degrees F
Material Grade
C3604
Series
KQ2
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 28 19/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.