Push-Fit Fitting, Straight
Mfr # KRH06-03S
Zoro # G816330084
product price: $3.75
/eaSold in multiples of 10 for $37.50
Key Features
Overall Length
22 mm
Application
Vacuum
Standards
RoHS
Color
Black
Fitting Material
Polybutylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRH06-03S
Zoro #
G816330084
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
22 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
3/8 in
Details
Application
Vacuum
Standards
RoHS
Item
Fitting, Male Connector
Color
Black
Fitting Material
Polybutylene
System of Measurement
Metric
Material Grade
C3604
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
Nylon, Polyurethane
Fitting Shape
Straight
Release Type
Collet
Fitting Side 1 Connection Type
Push-to-Connect
Resistance Properties
Flame-Resistant
For Media Type
Potable Water
Series
KR
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 17 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.