Push-Fit Union, Straight
Mfr # KPH08-00
Zoro # G216330066
product price: $7.79
/eaSold in multiples of 10 for $77.90
Key Features
Fitting Material
Polypropylene
Application
Medical, Vacuum
Overall Length
42 13/32 mm
System of Measurement
Metric
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPH08-00
Zoro #
G216330066
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
42 13/32 mm
Center-to-End 2 Length
20 1/2 mm
Center-to-End 1 Length
20 1/2 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Details
Item
Fitting, Straight Union
Fitting Material
Polypropylene
Application
Medical, Vacuum
System of Measurement
Metric
Standards
RoHS
Operating Pressure - Maximum
15 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water, Gases
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Union
Series
KP
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Fitting Shape
Straight
Operating Temperature - Maximum
176 Degrees F
Release Type
Button
Description
Push-Fit Union, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 15 3/16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.