Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 6mm Tube OD, Plastic

  • Mfr # KQ2U06-99A

  • Zoro # G5048294


product price:  $4.19
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2U06-99A
Zoro #
G5048294
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Overall Length
46 5/16 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side C Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Wyes
Color
White
Stem OD
6 mm
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Material
Polybutylene Terephthalate
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Connector Type
Union
Fitting Side 4 Connection Type
Push-to-Connect
Finish
Fluoro Coated
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2U06-99A is a push-on hose fitting designed for both industrial and commercial applications in order to securely connect hoses in a variety of setups. This fitting is a part of the KQ2 series, known for its effective function in complex pneumatic control environments. With the integration of strength and compatibility, this fitting is produced by the well-known brand SMC, substantiating its dependability and widespread applicability.

Key Features:

  • A component of the KQ2 series, designed to be compatible with various hoses within the series based on specific specifications.
  • Designed as a push-on fitting, intended for secure connections in accordance with application guidelines.
  • Its item type, identified as a push-on hose fitting, highlights its ease of use in diverse environments.
  • Suitable for commercial or industrial applications, offering adaptability depending on specific needs.
  • Manufactured by SMC, a recognized name in the realm of industrial supplies.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.