Shop SMC

Rotary Table, 190 , 0.12 J, M5 x .8mm

  • Mfr # MSQB20R
  • Zoro # G3391315

product price: 
$
487.99
/ea
Free Shipping & Returns

Key Features

Port Size
M5 x 0.8
Dimension C
37 mm
Shaft Type
Anodized Aluminum Table
Bore
20 mm
Cushion Type
Shock Absorber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSQB20R
Zoro #
G3391315
UPC #
190735677629
Country of Origin
Japan
Item
Rotary Table
Shaft Type
Anodized Aluminum Table
Bore
20 mm
Cushion Type
Shock Absorber
Powertrain Material
Carbon Steel
Housing Material
Anodized Aluminum
Maximum Pressure
87 psi
Type
Rack and Pinion
Operating Temp. Range
32 Degrees to 140 Degrees F
Torque (In.-Lbs.)
22.75 in-lb/102 psi
Rotation Angle (Deg.)
0 to 190
Minimum Rotation Angle
43 Degrees
Maximum Operating Temperature
140 Degrees F
Table Material
Aluminum Alloy
Seal Material
NBR
System of Measurement
Metric
Minimum Operating Pressure
0.1 MPa
Minimum Operating Temperature
32 Degrees F
Cover Material
Aluminum Alloy
Pinion Material
Steel Alloy
Body Material Finish
Anodized
Maximum Operating Pressure
0.6 MPa
Bearing Retainer Material Finish
Anodized
Cover Material Finish
Plated
Body Material
Aluminum Alloy
Piston Material
Stainless Steel
Plate Material Finish
Chromate Coated
End Cap Material
Aluminum Alloy
Maximum Rotation Angle
190 Degrees
Bearing Retainer Material
Aluminum Alloy
Air Inlet Type
Metric Standard
Maximum Output Torque
3.66 N-m
Table Material Finish
Anodized
Plate Material
Aluminum Alloy
Weight
0.94 kg
Allowable Kinetic Energy
0.12 J
End Cap Material Finish
Aluminum Plated
Port Location
Side

Description

Rotary Table, Bore Diameter 20 mm, Maximum Operating Pressure 0.6 MPa, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Maximum Output Torque 3.66 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 43 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.12 J, Table Size 20, Maximum Rotation Angle 190 Degrees , Overall Length 142 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.