Shop SMC
See all product information
Create Account
Soft Start Valve, 24V DC
- Mfr # AV5000-N06-5DZ-Z-A
- Zoro # G916332605
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
0 Degrees C
Flow Direction
One-Way
Electrical Connections
DIN Terminal with Connector
Includes Lockout
Lockout Not Included
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV5000-N06-5DZ-Z-A
- Zoro #
- G916332605
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Minimum
- 0 Degrees C
- Flow Direction
- One-Way
- Electrical Connections
- DIN Terminal with Connector
- Includes Lockout
- Lockout Not Included
- Item
- Soft Start Valve
- Thread Type
- NPT
- Includes Pressure Gauge
- Pressure Gauge Not Included
- Rated Coil Voltage
- 24V DC
- Weight
- 1.3 kg
- Includes Mounting
- Mounting Not Included
- Includes Silencer
- Silencer Not Included
- Operating Temperature - Maximum
- 60 Degrees C
- Operating Pressure - Maximum
- 1 MPa
- Operating Pressure - Minimum
- 0.2 MPa
Dimensions
- Port Size
- 3/4 in
Description
SOFT START-UP VALVE, 3/4 NPT"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.