Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control, 12VDC

  • Mfr # SV3400-6FU

  • Zoro # G1975132


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SV3000
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3400-6FU
Zoro #
G1975132
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 1/16 in
Overall Width
3 1/4 in
Overall Length
16 5/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SV3000
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.6 W
Coefficient of Volume
0.91
Center Position
Exhaust
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/3-Position
Pressure Range
15 to 105 psi
Max. CFM - Valves
25.48 cfm
CFM
25.48
Air Valve Type
5-Way, 3-Position
Standards
RoHS Compliant
Shifting Technology
Solenoid
Ambient Temp. Range
14 Degrees to 122 Degrees F
Operational Pressure Range
15 to 105 psi
Normally Open / Normally Closed
Normally Open/Normally Closed
Number of Ways
Five-Way
Number of Positions
Three-Position
Lubrication
Lubrication Not Required
Electrical Connection Type
Hardwired
Return Action
Solenoid Return
Flow Rate - Maximum
25.48 cfm
Number of Ports
5
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Maximum
72 psi
Operating Temperature - Minimum
14 Degrees F
For Media
Air
Response Time
32 msec
Operating Temperature - Maximum
122 Degrees F
Coefficient of Volume (Cv)
0.71
Valve Action
Normally Open/Normally Closed
Spool Material
Aluminum
Operating Pressure - Minimum
-14.5 psi
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Pilot Type
Internal Pilot
Seal Material
Rubber

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 12V DC, Center Position Exhaust, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 25.48 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.91, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.