Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7140R-5LOZ

  • Zoro # G715197757


product price: $67.19
/ea

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7140R-5LOZ
Zoro #
G715197757
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
58 1/2 mm
Overall Length
110 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Override
Non-Locking
Number of Ways
Five-Way
Standards
RoHS Compliant
Number of Positions
Two-Position
Number of Ports
5
Product Type
Solenoid Air Control Valve
Body Features
Single
Seal Material
Rubber
Pilot Type
Remote Pilot
Valve Type
Spool
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
Electrical Connection Type
Plug-In
Actuator Type
Single Solenoid
For Media
Air
Operating Pressure - Minimum
100 kPa
Operating Temperature - Minimum
-10 Degrees C
Flow Rate - Maximum
37.72 scfm
Spool Material
Aluminum
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
BSPT
Return Action
Single Solenoid Monostable
Coefficient of Volume (Cv)
1.1
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Type
BSPT
Inlet Port Connection Gender
Female

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.