Shop All Push On Hose Fittings
Smc
Straight, 4mmx6mm, TubexTube
Mfr # KQ2H04-06A
Zoro # G5035423
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Basic Material Brass
- Standards RoHS
Product Information
- Brand Smc
- MFR # KQ2H04-06A
- Zoro # G5035423
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4 x 6mm |
Overall Length | 27 19/32 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Details
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 19/32 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- TECUMSEH Run Capacitor, 45Mfd, 440V (K150-19)
- BESTORQ Husqvarna 1130SBEXP (96195000200) (Impeller 2006) Snow Blower / Thrower Replacement Belt, B36 (B36)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212RS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-02AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-37AS)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-02AS)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-34AS)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- NAVAC 14 Hose Gasket, 10PK (F9007)
- Smc Push On Hose Fittings