Smc
Union Elbow, 90 Deg, 10mm, TubexTube
Mfr # KQ2L10-00A
Zoro # G5049326
original price:
$5.25
10% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Push-to-Connect
- Fittings Sub-Category Elbows
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (E-LPL-450)
- CLIMAX METAL PRODUCTS 25mm ID Kw Metric Set Screw Coup, Stl, Bo (MRC-25-KW)
- SMC Tee, 5/16 in.x1/2 in., TubexTube (KQ2T09-13A)
- SMC Union Elbow, 90 Deg, 8mm, TubexTube (KQ2L08-00A)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-37AS)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- FESTO Push-In Fitting QS-G1/4-10 (QS-G1/4-10)
- Smc Hose Fittings