Zoro Homepage

Vacuum Ejector, Inline, Box, 1/4 In Tube

  • Mfr # ZH10BLA-07-N01

  • Zoro # G4869961


product price: $31.79
/ea

Key Features

Pressure Port Size
1/4 in
Vacuum Port Size
1/8 in
Exhaust Type
Muffler
Vacuum Flow Rate
34.0 lpm
Supply Pressure Range
30 to 87 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH10BLA-07-N01
Zoro #
G4869961
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
1/8 in
Length
67 mm
Orifice Dia.
1.0 mm
Width
19 mm
Height
40 mm
Overall Width
19 mm
Overall Length
67 mm

Details

Exhaust Type
Muffler
Vacuum Flow Rate
34.0 lpm
Supply Pressure Range
30 to 87 PSI
Weight
33 g
Vacuum Pressure Range
0 to -48 KPA
Vacuum Pressure @ 40 PSI
-20 kPa
Item
Vacuum Ejector
Temp. Range
5 Degrees to 60 Degrees C
Includes
Muffler
Ejector Type
Single Stage Venturi
Vacuum Pressure @ 75 PSI
-48 kPa
Pressure Port Type
Tube
Maximum Operating Temperature
60 Degrees C
Maximum Flow Rate
34 lpm
Maximum Supply Pressure
87 psi
Vacuum Port Type
NPT
Series
ZH

Description

Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 34 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 67 mm, Overall Width 19 mm, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -20 kPa, Vacuum Pressure @ 75 PSI -48 kPa, Weight 33 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.