Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Flat With Ribs, 20mm

  • Mfr # ZP20CF

  • Zoro # G4871422


product price: $5.69
/ea

Key Features

Pad Type
Flat with Ribs
Pad Material
Fluoro Rubber
Pad Dia.
20 mm
Pad Height
14 mm
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP20CF
Zoro #
G4871422
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
20 mm
Pad Height
14 mm
Pad Diameter
20 mm

Details

Pad Type
Flat with Ribs
Pad Material
Fluoro Rubber
Durometer
60A
Color
Black with Mark
Item
Vacuum Pad
For Use With
Adaptor
Temp. Range
0 Degrees to 250 Degrees C
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
250 Degrees C
Pad Color
Black with Green Mark

Description

Vacuum Pad, Pad Diameter 20 mm, Pad Height 14 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Flat with Ribs, Pad Material Fluoro Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.