Smc
Y Branch, 12mm, TubexMale BSPT
Mfr # KQ2U12-02AS
Zoro # G5039763
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Hex Size 19 mm
- Fittings Sub-Category Wyes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Warranty Kit, Air Compressor Maint Kit (2475 KOHLER)
- DAYTON B195 V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6A172)
- BETA 1 FILTERS Air Filter replacement filter for 2013400003 / QUINCY (B1AF0005156)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M5A)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-34AS)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-36AS)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- SMC Y Union, 5/32 in.x1/4 in., TubexTube (KQ2U03-07A)
- FESTO Push-In L-Fitting NPQM-L-M5-Q6-P10 (NPQM-L-M5-Q6-P10)
- Smc Push On Hose Fittings