1" Capacity Box Bottom Hanging File Folders, Legal, Green, 25/Box

  • Mfr # 64339

  • Zoro # G004903526


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Standard Green
Material
Pressboard
Sheet Size
8 1/2" Width x 14" Length
Features
Reinforced Base
Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64339
Zoro #
G004903526
UPC #
86486643399
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.
Expansion Size
1"

Details

Item
Hanging Folder
Color
Standard Green
Material
Pressboard
Features
Reinforced Base
Sheet Standard
Legal
Folder Capacity
1"

Description

Smead one inch capacity box bottom hanging file folders, legal, green, 25/box ideal for bulky records, manuals, and catalogs. Reinforcement strip prevents bulging. Tabs and inserts not included. Assorted expansions. Hanging file folder type: box bottom; size: legal; expansion: 1"; material(s): 11 pt. Stock. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.