Shop SMEAD
See all product information
Create Account
CLASSIC EXPANDING PARTITION WALLETS, 5.25in EXPANSION, 6 SECTIONS, LEGAL SIZE, REDROPE
Mfr # 72375
Zoro # G010779856
product price:Â
$
21.69
/ea
Key Features
Width
14 3/4in
Color
Redrope
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Features
Reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72375
- Zoro #
- G010779856
- UPC #
- 386486723757
- Country of Origin
- Mexico
Dimensions
- Width
- 14 3/4in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 9 1/2in
- Expansion Size
- 5 1/4in
- Divider Thickness
- 11 pt.
Details
- Item
- File Wallet
- Color
- Redrope
- Features
- Reinforced
- Total Number of Pockets
- 6
- Sheet Standard
- Legal
Description
Handsome redrope-printed material gives these wallets an attractive, professional appearance. A favorite of attorneys, accountants and bankers, these rugged wallets withstand years of heavy use. Protective flap with elastic cord for document security. Timeless professional expanding wallets feature a classic printed redrope exterior. Favorite of attorneys, accountants and bankers. Expands up to 5.25in for greater storage capacity. Full height rollover top reinforced gussets with tear resistant material makes them virtually tear proof. Fully Lined Tyvek Gussets. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Closure Type: Elastic Cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.