This item is Discontinued.

Smead END TAB CONVERTERS, STRAIGHT TAB, MANILA, 3.25in WIDE, 500PK 68080

This item is Discontinued.

Smead

END TAB CONVERTERS, STRAIGHT TAB, MANILA, 3.25in WIDE, 500PK (Discontinued)

Mfr # 68080
Zoro # G110796166
UPC # 86486680806
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68080
Zoro #
G110796166
UPC #
86486680806
Country of Origin
United States

Dimensions

Height
9.25in
Width
3.25in
Tab Height
8in

Details

Item
File Tab
Features
Reinforced
Tab Color
Manila
Adhesive Type
Permanent
Sheet Standard
Letter/Legal
Tab Position
End

Description

For quick and easy conversion to end tab, for shelf filing of top tab folders, pockets, jackets or wallets. Great solution for transferring files from drawer to shelf filing systems. Self-adhesive with release backing. Straight-cut tab, 8in high. Made of 9.5 point manila stock for everyday use. Features straight cut tab. Size 3.25in W x 9.25in H overall, before folding. File Insert/Tab Type: End Tab Converters; Tab Cut: Straight; Colors: Manila; Color Family: Manila.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.