
END TAB FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 100PK
Mfr # 24130
Zoro # G610780764
product price:Â $48.99
/pk 100, $0.49/eaKey Features
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Features
Durable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24130
Zoro #
G610780764
UPC #
86486241304
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Tab Size
1/2in
Expansion Size
3/4in
Folder Thickness
11 pt.
Details
Item
End Tab File Folder
Color
Manila
Tab Cut
45660
Tab Position
Assorted
Features
Durable
Number of Plys
1
Sheet Standard
Letter
Tab Location
End
Description
The economical choice for efficient shelf filing, these folders have plenty of room for color-coded labels and can easily accommodate several labels for sophisticated indexing systems. Made of 11 point manila stock for everyday use. Features 1/3-cut tabs in assorted positions. One-third cut and 4in high tabs are useful for overhead filing cabinets. Expands 0.75in for greater storage capacity. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.