
FOLDER, HNG EZ TAB, LTR, RD, 180PK
Mfr # SMD64043
Zoro # G323365326
product price:Â $25.25
/pk 180, $0.14/eaKey Features
Tab Type
Top
Sheet Size
8-1/2 in x 11 in
Tab Material
Plastic
Width
11-3/4 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMD64043
Zoro #
G323365326
UPC #
86486640435
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Width
11-3/4 in
Thickness
11 pt
Height
9-1/4 in
Details
Tab Type
Top
Tab Material
Plastic
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Color
Red
Material
Plastic
Includes
Replaceable Tab Inserts
Tab Cut
1/3
Item
Hanging Folder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.