
FOLDER, HNG EZTAB, LTR, STGY, 180PK
Mfr # SMD64092
Zoro # G123365724
product price:Â $27.35
/pk 180, $0.15/eaKey Features
Sheet Size
8-1/2 in x 11 in
Width
11-3/4 in
Color
Steel Gray
Thickness
11 pt
Includes
Tab Inserts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMD64092
Zoro #
G123365724
UPC #
86486640923
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Width
11-3/4 in
Thickness
11 pt
Height
9-1/4 in
Details
Color
Steel Gray
Item
Hanging Folder
Includes
Tab Inserts
Tab Material
Plastic
Tab Type
Top
Features
Tear Resistant, Heavy Duty
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Material
Plastic
Tab Cut
1/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.