Shop SMEAD
See all product information
Create Account
Manufacturing Company SMD15332 File Folders- .33 Center Tab Cut- 1 Ply- Legal- Manila
- Mfr # SMD15332
- Zoro # G403712163
product price:Â
$
70.55
/ea
Key Features
Tab Cut
1/3
Index Tab Color
Manila
Sheet Size
8 1/2 x 14 in
Tab Position
Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD15332
- Zoro #
- G403712163
- UPC #
- 86486615334
- Country of Origin
- United States
- Tab Cut
- 1/3
- Index Tab Color
- Manila
- Tab Position
- Center
Dimensions
- Sheet Size
- 8 1/2 x 14 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.