Shop SMEAD
See all product information
Create Account
Manufacturing Company SMD73211 Easy Grip Pockets- Legal- 5-.25ft. Exp.- 10-Box- RedRope
- Mfr # SMD73211
- Zoro # G703711620
product price:Â
$
87.95
/ea
Key Features
Tab Type
Straight
Index Tab Color
Red
Features
Tear Proof
Sheet Size
8 1/2 x 14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD73211
- Zoro #
- G703711620
- UPC #
- 86486732116
- Country of Origin
- Mexico
- Tab Type
- Straight
- Index Tab Color
- Red
- Features
- Tear Proof
Dimensions
- Sheet Size
- 8 1/2 x 14 in
Description
Easy Grip Pockets feature a special grip strip to provide twice as much grip as a standard pocket. They require less gripping force and strain to pick up out of drawers or to pull off shelves. Sturdy file pockets have a straight-cut tab and are closed on three sides to protect documents. The rollover Tyvek reinforcement on the sides makes them virtually tearproof. Ideal for bulky legal or accounting files. Pockets are made with 30 percent post-consumer material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.