Shop SMEAD
See all product information
NUMERICAL END TAB FILE FOLDER LABELS, 9, 1.5 X 1.5, BLACK, 250/ROLL
Mfr # 67429
Zoro # G710793619
product price:Â $19.69
/eaKey Features
Color
Black
Label Width
1 1/2in
Label Length
1 1/2in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67429
Zoro #
G710793619
UPC #
86486674294
Country of Origin
United States
Dimensions
Label Width
1 1/2in
Label Length
1 1/2in
Details
Item
Color Coded Label
Color
Black
Description
Keeping files organized couldn't be easier with these pre-printed numeric labels. Featuring a color-coded wraparound design, almost anyone can read them at a glance, from either the front or the back. Clear lamination not only prevents the smudging that's typical with regular handling, but it also prevents cracking along the center fold line to provide added durability. The available color selection is designed specifically to be compatible with end tab filing systems, where the bar-style format is the norm. Convenient dispensing box makes application a snap. Single Digit Labels, White Numeral, Solid Color Background250 labels per roll. Shape: Rectangular; Label Size - text: 1.5 x 1.5; Label Colors: Black; Color Family: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.