Shop All File Folders
Smead
Pocket, File, 3-1/2" Expansion, Green
Mfr # 74226
Zoro # G4789517
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.75"
- Expanded Width 3-1/2"
- Tab Type Top Tab
- Material Colored Stock
- Size Legal
Product Information
- Brand Smead
- MFR # 74226
- Zoro # G4789517
- UPC # 086486742269
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Description
Pocket,File,3-1/2 In. Expansion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Sharpie Marker, Fine Point, Red, PK36, 36 PK (1920937)
- ENCORE PACKAGING Wire Buckles, Galvanized, 1/2", PK1000 (P12WB2)
- OIC Double Storage Topopening Form Holder, Black (OIC83357)
- REPLOGLE GLOBES Globe 4 Kids (12534)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- SMEAD Manila File Folders, 1/5-Cut Tabs, Letter Size, PK100 (10350)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter (12543)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- SMEAD Smead® 1" Accordion Expansion File Pockets, 2/5 Tab, Legal, Manila (76487)
- Smead File Folders