Smead
Self-Adhesive Fastener, 2" Capacity, Brown, PK100
Mfr # 68220
Zoro # G5416461
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Metal
- Paper Capacity 2"
- Features Complete Set—Includes two-prong bases and compressors.
- Weight 0.944 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 5 x 3" Side Wired Memo Notebook (25-095)
- GENERAL Paper Bags, 75 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK400 (80080)
- SWERVE SPORTS KickerBall Swerve Ball Sports Soccer Ball 1 pk (KICKSTACK2PK)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Economy (PP12KO2)
- SMEAD Guide Printed Forma Style 8-1/2 x 11", 1/5-Cut Tab Center Position, Pk100 (51910)
- SMEAD Hanging File Folder, Blue, PK18 (64041)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- SMEAD Pressboard Folder, Recycled, Manila, PK100 (10339)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- SMEAD Pocket, File, 3.5"Expansion, Letter, PK25 (75124)
- Smead File Folders