Shop SMEAD
See all product information
REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, GREEN, 100PK
Mfr # 25110
Zoro # G710780879
product price:Â $73.85
/pk 100, $0.74/eaKey Features
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Features
Reinforced Tab
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25110
Zoro #
G710780879
UPC #
86486251105
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Expansion Size
3/4in
Folder Thickness
11 pt.
Tab Size
1/2in
Details
Item
End Tab File Folder
Color
Green
Tab Cut
Straight
Features
Reinforced Tab
Sheet Standard
Letter
Number of Plys
2
Description
An industry standard choice for efficient shelf-filing, these folders feature reinforced, Shelf-Master double-thick tabs for added strength and superior durability. Vivid coloring allows you to code by subject, project or document types as well as for special patient needs or for certain insurance-policy differences. Alternatively, simply make use of the vivid colors to code large groups of folders for easy filing and retrieval. The folder's straight-cut tab design provides plenty of space for extensive labeling, and their end-tab format makes them ideal for incorporation into just about any pre-existing shelf-filing system. File Folder Size Type: Letter; File Folder Color: Green; Color Family: Green; File Folder Material: 11-pt Stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.