Shop All File Folders
Smead
Retention Jackets, Legal/Letter, Poly, Clear, PK24
Mfr # 68191
Zoro # G5558476
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Expanded Width 3/4"
- Color Clear
- Material Polypropylene
- Size Letter/Legal
Product Information
- Brand Smead
- MFR # 68191
- Zoro # G5558476
- UPC # 086486681919
- Country of Origin China
- Category File Folders
Dimensions
Width | 9" |
Expanded Width | 3/4" |
Size | Letter/Legal |
Height | 14" |
File Size | Legal, Letter |
Details
Description
Retention Jackets,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Oki-Okidata COC330C Compatible Toner Cartridge; C530; Cyan (COC330C)
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- ECONOMY 6.75in Economy Mayo Scissors, Curved (11-118)
- AVERY DENNISON Side Tab, Letter, Tab D, PK25 (1404)
- SMEAD Hanging File Folders- 1/5 Tab- 11 Point Stock- Legal- Assorted Colors- 25/Box (SM33299)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- SMEAD 2" File Folder, 2 Divider, Letter, Green, PK10 (14063)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- SMEAD Expanding File 10x15", 2" Expansion (77245)
- SMEAD Pressboard Folder, Recycled, Manila, PK100 (10339)
- C-LINE PRODUCTS Bold Basics WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63550)
- Smead File Folders