Shop SMEAD

SuperTab Colored File Folders, 1/3 Cut, Letter, Yellow, 100/Box

  • Mfr # 11984

  • Zoro # G504903507


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
Sheet Standard
Letter
Number of Plys
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11984
Zoro #
G504903507
UPC #
86486119849
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Folder Thickness
11 pt.
Tab Size
7/8"
Expansion Size
3/4"

Details

Item
Top Tab File Folder
Color
Yellow
Tab Position
Assorted Position
Sheet Standard
Letter
Number of Plys
1

Description

Smead supertab colored file folders, 1/3 cut, letter, yellow, 100/box designed with tabs that have 90% more labeling area for improved labeling. Labels are easier to see using larger text or more lines of text can be visible. File folder type: top tab; size: letter; folder material: 11 pt. Stock. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.