Shop SMEAD
See all product information
THREE-RING BINDER INDEX DIVIDER, 5-TAB, 11 X 8.5, WHITE
Mfr # 89415
Zoro # G710779132
product price:Â $60.95
/eaKey Features
Features
Punched
Divider Color
White
Sheet Size
8.50in Width x 11in Length
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 89415
- Zoro #
- G710779132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.50in Width x 11in Length
Details
- Item
- Index Divider
- Features
- Punched
- Divider Color
- White
- Sheet Standard
- Letter
Description
Divide materials into separate classifications inside any three-ring binder. Assorted 1/5-cut tabs allow quick identification of each category. Dividers are slit punched to accept fasteners so you can keep log sheets or schedules on the dividers. Made of 11 point white stock for everyday use. Handwrite on tab or apply a self-adhesive label. Index Divider Style: Customizable; Index Divider Size: 11 x 8.5; Punched/Unpunched: 3-Hole Punched; For Use With: Ring Binders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.