Shop SMEAD
See all product information
YEARLY END TAB FILE FOLDER LABELS, 19, 0.75 X 1.5, GRAY, 500/ROLL
Mfr # 68319
Zoro # G910794522
product price:Â $3.79
/ea
Sold in multiples of 2 for $7.58
Key Features
Color
Gray
Label Width
1 1/2in
Shape
Rectangle
Label Length
3/4in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 68319
- Zoro #
- G910794522
- UPC #
- 86486683197
- Country of Origin
- United States
Dimensions
- Label Width
- 1 1/2in
- Label Length
- 3/4in
Details
- Item
- Color Coded Label
- Color
- Gray
- Shape
- Rectangle
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders sold separately. Adhesive sticks securely. Shape: Rectangular; Label Size - text: 0.75 x 1.5; Label Colors: Gray; Color Family: Gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.