Shop SMEAD

TOP TAB 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, 11 PT. MANILA, 50PK

  • Mfr # 14513

  • Zoro # G810780687


product price:  $62.49
/pk 50, $1.25/ea

Key Features

Color
Manila
File Fastener Type
2K
Tab Cut
Straight
Features
Reinforced Tab
Number of Plys
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14513
Zoro #
G810780687
UPC #
86486145138
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in
Folder Thickness
11 pt.
Tab Size
1/2in

Details

Item
Fastener Folder
Color
Manila
File Fastener Type
2K
Tab Cut
Straight
Features
Reinforced Tab
Number of Plys
2
Fastener Capacity
2in
Sheet Standard
Letter
Number of Fasteners
2

Description

Keep papers secure and in order, even when folders are handled by lots of people and transported out of the office. Items with reinforced tab have added strength at point of greatest wear. Fasteners keep papers secure and in order. Expands 0.75in for greater storage capacity. Choose one or two fasteners to subdivide and keep papers secure. 2in prong K-style fasteners. Straight Tabs. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 0.75in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.