Flange Stud Type Eccentric Track Roller
- Mfr # FCR-1-1/8-E
- Zoro # G523389177
product price:Â
$
71.89
/ea
Key Features
Roller Head Type
Flanged
Number of Rows
1
Bearing Lubrication
Relubricateable
Roller Width
27/32 in
Roller Diameter
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-1-1/8-E
- Zoro #
- G523389177
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flanged
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Bearing Type
- Radial Ball
- Stud Material
- Alloy Steel
- Closure
- Double Sealed
- Duty Type
- Standard
- Series
- SMITH-TRAX
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
- Roller Style
- Stud
Dimensions
- Roller Width
- 27/32 in
- Roller Diameter
- 1 1/8 in
- Flange Thickness
- 0.22 in
- Overall Length
- 2 1/32 in
- Stud Thread Size
- 7/16"-20
- Flange Diameter
- 1.5 in
- Stud Length
- 1 in
- Stud Thread Length
- 1/2 in
- Stud Diameter
- 0.438 in
- Length
- 2 1/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Plain, Overall Length 2 1/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 27/32 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Type Radial Ball, Flange Diameter 1.5 in, Flange Thickness 0.22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.