Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-40-E
- Zoro # G923388121
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Series
SMITH-TRAX
Stud Thread Size
M14x2.00
Duty Type
Heavy
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-40-E
- Zoro #
- G923388121
- UPC #
- 651041248847
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Duty Type
- Heavy
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Number of Rows
- 2
- Bearing Type
- Tapered Roller
- Stud Material
- Alloy Steel
- Roller Head Type
- Flanged
- System of Measurement
- Metric
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
Dimensions
- Stud Thread Size
- M14x2.00
- Stud Length
- 40 mm
- Roller Diameter
- 40 mm
- Stud Thread Length
- 26 mm
- Roller Width
- 30 mm
- Overall Length
- 70 mm
- Stud Diameter
- 14 mm
- Length
- 70 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 70 mm, Roller Diameter 40 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 30 mm, Stud Material Alloy Steel, Stud Thread Size M14x2.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.