Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-2-3/4-XC
- Zoro # G223387527
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
1 in
Bore Diameter
1 in
Roller Diameter
2 3/4 in
Roller Width
1 1/2 in
Roller Head Type
Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-2-3/4-XC
- Zoro #
- G223387527
- UPC #
- 651041190696
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 1 in
- Bore Diameter
- 1 in
- Roller Diameter
- 2 3/4 in
- Roller Width
- 1 1/2 in
- Stud Thread Length
- 1 1/8 in
- Overall Length
- 3 3/4 in
- Stud Length
- 2 1/4 in
- Stud Thread Size
- 1"-14
- Length
- 3 3/4 in
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Series
- BCR
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Bearing Type
- Bushing
- Closure
- Double Sealed
- Stud Type
- Concentric
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 3/4 in, Roller Diameter 2 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.