Plain Guide Rail
- Mfr # MSRP-13600-0
- Zoro # G823388443
product price:Â
$
6,461.99
/ea
Key Features
Includes Rollers
Rollers Not Included
Mounting Hole Center to Center
11.811 in
Overall Length
3,600 mm
Series
MSRP
Rail Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSRP-13600-0
- Zoro #
- G823388443
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Guide Rail
- Includes Rollers
- Rollers Not Included
- Mounting Hole Center to Center
- 11.811 in
- Series
- MSRP
- Rail Material
- Carbon Steel
- Load Direction
- Radial
- System of Measurement
- Metric
- Rail Finish
- Unfinished
- Number of Mounting Holes
- 0
Dimensions
- Overall Length
- 3,600 mm
- Manufacturer Size
- 1
- Length
- 3,600 mm
- Overall Height
- 75 mm
- Overall Width
- 40 mm
Description
Linear Guide Rail, Overall Length 3,600 mm, Overall Width 40 mm, Overall Height 75 mm, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes 0, Rail Finish Unfinished, System of Measurement Metric, Mounting Hole Center to Center 11.811 in, Series MSRP, Channel Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.