Shop SMITH BEARING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plain Guide Rail
- Mfr # SRP-11440-0
- Zoro # G523388491
product price:Â
$
5,990.99
/ea
Key Features
Includes Rollers
Rollers Not Included
Rail Material
Carbon Steel
Load Direction
Radial
Manufacturer Size
1
Mounting Hole Center to Center
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRP-11440-0
- Zoro #
- G523388491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Size
- 1
- Overall Length
- 144 in
- Overall Width
- 1.5 in
- Overall Height
- 3 in
- Length
- 144 in
Details
- Item
- Linear Guide Rail
- Includes Rollers
- Rollers Not Included
- Rail Material
- Carbon Steel
- Load Direction
- Radial
- Mounting Hole Center to Center
- 12 in
- System of Measurement
- Inch
- Series
- SRP
- Rail Finish
- Unfinished
- Number of Mounting Holes
- 0
Description
Linear Guide Rail, Overall Length 144 in, Overall Width 1.5 in, Overall Height 3 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes 0, Rail Finish Unfinished, System of Measurement Inch, Mounting Hole Center to Center 12 in, Series SRP, Channel Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.