Shop SMITH BEARING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plain Guide Rail
- Mfr # SRP-40720-0
- Zoro # G923390025
product price:Â
$
2,725.99
/ea
Key Features
Series
SRP
Includes Rollers
Rollers Not Included
Manufacturer Size
4
System of Measurement
Inch
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRP-40720-0
- Zoro #
- G923390025
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Guide Rail
- Series
- SRP
- Includes Rollers
- Rollers Not Included
- System of Measurement
- Inch
- Load Direction
- Radial
- Mounting Hole Center to Center
- 12 in
- Rail Material
- Carbon Steel
- Number of Mounting Holes
- 0
- Rail Finish
- Unfinished
Dimensions
- Manufacturer Size
- 4
- Overall Width
- 1 in
- Overall Length
- 72 in
- Overall Height
- 2 in
- Length
- 72 in
Description
Linear Guide Rail, Overall Length 72 in, Overall Width 1 in, Overall Height 2 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes 0, Rail Finish Unfinished, System of Measurement Inch, Mounting Hole Center to Center 12 in, Series SRP, Channel Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.