Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-40-SBEC
- Zoro # G923388930
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
58 mm
Roller Head Type
Flat
Bearing Lubrication
Relubricateable
Roller Material
Alloy Steel
Series
MCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-40-SBEC
- Zoro #
- G923388930
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Series
- MCR
- Closure
- Sealed
- Duty Type
- Standard
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Overall Length
- 58 mm
- Stud Length
- 36.5 mm
- Roller Diameter
- 40 mm
- Stud Thread Size
- M18x1.50
- Roller Width
- 20 mm
- Stud Thread Length
- 19 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.